

NTN
NTN
4T-598A/592A
NTN NTN
Description
SET404 TAPERED RLR BRG ; 3.625"X6"X1.5625"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 598; 92.075MM Bore; 152.4MM Outside Diameter; 39.7MM Width; Single Row
Part #
4T-598A/592A
BDI #
1203024
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-598A-592A/p/1203024
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.62
EAN
4547359312256
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
598
Assembly Components
4T-598A (1) | 4T-592A (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.79816
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 598; 92.075MM Bore; 152.4MM Outside Diameter; 39.7MM Width; Single Row
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
3.625 Inch | 92.075 Millimeter
Assembly Width
1.563 Inch | 39.7 Millimeter