https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
4T-6580/6535
NTN NTN
Description
4T-6580/6535 TAPERED ROLLER BEARING ; 3.5"X6.375"X2.1693" CARB STL
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 6580; 88.9MM Bore; 161.92MM Outside Diameter; 53.975MM Width; Single Row
Part #
6580/6535
BDI #
17142651
Details
591.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-6580-6535/p/17142651
Your Price
$ 591.26 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.73
EAN
4547359406030
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
6580
Assembly Components
4T-6580 (1) | 4T-6535 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
10.42787
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 6580; 88.9MM Bore; 161.92MM Outside Diameter; 53.975MM Width; Single Row
Bore
3.5 Inch | 88.9 Millimeter
Assembly Width
2.125 Inch | 53.975 Millimeter
Outside Diameter
6.375 Inch | 161.92 Millimeter
