https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
4T-H414245/H414210
NTN NTN
Description
4T-H414245/H414210 TAPERED RLR BRG ; NON-RETURNABLE 2.6875"X5.375"X1.625"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H414245; 68.26MM Bore; 136.525MM Outside Diameter; 41.275MM Width; Single Row
Part #
4T-H414245/H414210
BDI #
1203124
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-H414245-H414210/p/1203124
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
2.724
EAN
4547359668445
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H414245
Assembly Components
4T-H414245 (1) | 4T-H414210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Heavy Duty | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
5.95248
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H414245; 68.26MM Bore; 136.525MM Outside Diameter; 41.275MM Width; Single Row
Outside Diameter
5.375 Inch | 136.525 Millimeter
Bore
2.687 Inch | 68.26 Millimeter
Assembly Width
1.625 Inch | 41.275 Millimeter
