https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
NTN
NTN
4T-L319249/L319210
NTN NTN
Description
4T-L319249/L319210 TAPERED ROLLER BRG ; 3.75"X5.125"X0.8438" CARB STL
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L319249; 95.25MM Bore; 130.175MM Outside Diameter; 20.65MM Width; Single Row
Part #
L319249/L319210
BDI #
17142092
Details
644.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/4T-L319249-L319210/p/17142092
Your Price
$ 644.70 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.78
EAN
4547359483024
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
L319249
Assembly Components
4T-L319249 (1) | 4T-L319210 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.73945
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number L319249; 95.25MM Bore; 130.175MM Outside Diameter; 20.65MM Width; Single Row
Bore
3.75 Inch | 95.25 Millimeter
Assembly Width
0.813 Inch | 20.65 Millimeter
Outside Diameter
5.125 Inch | 130.175 Millimeter
