

TIMKEN
TIMKEN
53177-90083
TIMKEN TIMKEN
Description
53177-90083 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE DOUBLE CUP 4 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 53177; 1-3/4" Bore; 3-7/8" Outside Diameter; 2-9/16" Width; Double Row
Part #
53177-90083
BDI #
1346222
Details
1180.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/53177-90083/p/1346222
Your Price
$ 1,180.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.906
EAN
0053893327747
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
53177
Assembly Number
90083
Assembly Components
53177 (2) | 53390D (1) | X2S-53176 (1)
End Play
0.002
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
53177-90083
Weight / LBS
4.357
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 53177; 1-3/4" Bore; 3-7/8" Outside Diameter; 2-9/16" Width; Double Row
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
3.875 Inch | 98.425 Millimeter
Assembly Width
2.563 Inch | 65.1 Millimeter