

TIMKEN
TIMKEN
593A-90264
TIMKEN TIMKEN
Description
593A-90264 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 593; 3-1/2" Bore; 6" Outside Diameter; 3-1/8" Width; Double Row
Part #
593A-90264
BDI #
1347386
Details
954.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/593A-90264/p/1347386
Your Price
$ 954.97 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
5.753
EAN
0053893801247
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
593
Assembly Number
9G264
Assembly Components
593A (2) | 592A (2) | Y4S-592A (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
593A-90264
Weight / LBS
12.973
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 593; 3-1/2" Bore; 6" Outside Diameter; 3-1/8" Width; Double Row
Outside Diameter
6 Inch | 152.4 Millimeter
Assembly Width
3.125 Inch | 79.375 Millimeter
Bore
3.5 Inch | 88.9 Millimeter