

TIMKEN
TIMKEN
6580-90018
TIMKEN TIMKEN
Description
6580-90018 TAPERED ROLLER BEARING ASSY ; NON-RETURNABLE TWO-SINGLE-ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 6580; 3-1/2" Bore; 6-3/8" Outside Diameter; 4-1/4" Width; Double Row
Part #
6580-90018
BDI #
1348763
Details
1554.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/6580-90018/p/1348763
Your Price
$ 1,554.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
9.818
EAN
0053893149677
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
6580
Assembly Number
90018
Assembly Components
6580 (2) | 6535 (2) | Y3S-6535 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
6580-90018
Weight / LBS
22.046
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 6580; 3-1/2" Bore; 6-3/8" Outside Diameter; 4-1/4" Width; Double Row
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
6.375 Inch | 161.92 Millimeter
Assembly Width
4.25 Inch | 107.95 Millimeter