

TIMKEN
TIMKEN
6580-99401
TIMKEN TIMKEN
Description
6580-99401 TPD RLR MULTI-BRNG KIT ; 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 6580; 3-1/2" Bore; 6-3/8" Outside Diameter; 2-1/8" Width; Single Row
Part #
6580-99401
BDI #
1425023
Details
740.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/6580-99401/p/1425023
Your Price
$ 740.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.853
EAN
0053893653198
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
6580
Assembly Components
6580 (1) | 6535 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Stamped Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
10.36
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 6580; 3-1/2" Bore; 6-3/8" Outside Diameter; 2-1/8" Width; Single Row
Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
6.375 Inch | 161.92 Millimeter
Assembly Width
2.125 Inch | 53.975 Millimeter