

TIMKEN
TIMKEN
67388-90220
TIMKEN TIMKEN
Description
67388-90220 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67388; 5" Bore; 7-7/8" Outside Diameter; 4" Width; Double Row
Part #
67388-90220
BDI #
1349021
Details
3681.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67388-90220/p/1349021
Your Price
$ 3,681.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
11.367
EAN
0053893364063
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
67388
Assembly Number
90220
Assembly Components
67388 (2) | 67325D (1) | X1S-67388 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67388-90220
Weight / LBS
25.98
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67388; 5" Bore; 7-7/8" Outside Diameter; 4" Width; Double Row
Assembly Width
4 Inch | 101.6 Millimeter
Outside Diameter
7.875 Inch | 200.025 Millimeter
Bore
5 Inch | 127 Millimeter