

TIMKEN
TIMKEN
67389-90234
TIMKEN TIMKEN
Description
67389-90234 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67389; 5-1/8" Bore; 7-3/4" Outside Diameter; 4" Width; Double Row
Part #
67389-90234
BDI #
1349062
Details
4099.41
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67389-90234/p/1349062
Your Price
$ 4,099.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
10.407
EAN
0053893364766
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
67389
Assembly Number
90234
Assembly Components
67389 (2) | 67322D (1) | X3S-67389 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67389-90234
Weight / LBS
23.863
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67389; 5-1/8" Bore; 7-3/4" Outside Diameter; 4" Width; Double Row
Outside Diameter
7.75 Inch | 196.85 Millimeter
Assembly Width
4 Inch | 101.6 Millimeter
Bore
5.125 Inch | 130.175 Millimeter