 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
                 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
                https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-438-90092-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4MjB8aW1hZ2UvanBlZ3xhRE0xTDJoaFpDOHhNRGd5TkRBd01qa3lPRFkzTUM5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlZFUlBYelF6T0Y4NU1EQTVNbDh6TURCNE16QXdMbXB3Wnd8NjYxZDQ0ZGE2MGUwNTk2OTRkMjNmMDYwZWRhZWI2YTYyZGMzMGUxMDk0NzgzMjI1ZDhlMmNjZGVmNWNhMjNjZQ
                
					
						
									TIMKEN
								TIMKEN
							
						
					67885-90264
				 
				TIMKEN TIMKEN
Description
						
                            
								67885-90264 TAPERED ROLLER BRG ASS ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67885; 7-1/2" Bore; 10-1/2" Outside Diameter; 4-1/16" Width; Double Row
                         	Part #
	                    
	                      	67885-90264
							BDI #
						
	                      	1349409
							
						
Details
                    
                        8370.51
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67885-90264/p/1349409
						
		
		
		
				Your Price
				
						
							$ 8,370.51 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				| 
 | |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31171516
					Weight / Kilogram
				16.858
					EAN
				0053893363714
					Product Group - BDI
				B04336
					Precision Class
				
					Standard
			Component
				
					Assembly
			Basic Number
				
					67885
			Assembly Number
				
					90264
			Assembly Components
				
					67885 (2) | 67820CD (1) | X1S-67885 (1)
			End Play
				
					0.018
			Number of Tapered Rows
				
					Double Row
			Inch - Metric
				
					Inch
			Other Features
				
					2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
			Category - BDI
				
					Tapered Roller Bearings Assembly
			Harmonized Tariff Code
				
					8482.20.00.60
			Noun
				
					Bearing
			Keyword String
				
					Tapered
			Manufacturer URL
				
					https://www.timken.com
			Manufacturer Item Number
				
					67885-90264
			Weight / LBS
				
					37.936
			Long Description
				
					Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67885; 7-1/2" Bore; 10-1/2" Outside Diameter; 4-1/16" Width; Double Row
			Assembly Width
				
					4.063 Inch | 103.2 Millimeter
			Outside Diameter
				
					10.5 Inch | 266.7 Millimeter
			Bore
				
					7.5 Inch | 190.5 Millimeter
			

 

 
						 
 
 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter