

TIMKEN
TIMKEN
67983-90123
TIMKEN TIMKEN
Description
67983-90123 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67983; 8" Bore; 11-1/8" Outside Diameter; 4" Width; Double Row
Part #
67983-90123
BDI #
1349473
Details
10082.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/67983-90123/p/1349473
Your Price
$ 10,082.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
18.589
EAN
0053893376301
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
67983
Assembly Number
90123
Assembly Components
67983 (2) | 67920CD (1) | X1S-67983 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
67983-90123
Weight / LBS
43.182
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 67983; 8" Bore; 11-1/8" Outside Diameter; 4" Width; Double Row
Bore
8 Inch | 203.2 Millimeter
Outside Diameter
11.125 Inch | 282.575 Millimeter
Assembly Width
4 Inch | 101.6 Millimeter