

TIMKEN
TIMKEN
681-90155
TIMKEN TIMKEN
Description
681-90155 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 681; 3-5/8" Bore; 6-5/8" Outside Diameter; 3-5/8" Width; Double Row
Part #
681-90155
BDI #
1349559
Details
2029.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/681-90155/p/1349559
Your Price
$ 2,029.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.274
EAN
0053893077802
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
681
Assembly Number
90155
Assembly Components
681 (2) | 672D (1) | X1S-681 (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
681-90155
Weight / LBS
18.64
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 681; 3-5/8" Bore; 6-5/8" Outside Diameter; 3-5/8" Width; Double Row
Outside Diameter
6.625 Inch | 168.275 Millimeter
Assembly Width
3.625 Inch | 92.075 Millimeter
Bore
3.625 Inch | 92.075 Millimeter