

TIMKEN
TIMKEN
72188C-90046
TIMKEN TIMKEN
Description
72188C-90046 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 72188; 1-7/8" Bore; 4-7/8" Outside Diameter; 3.062" Width; Double Row
Part #
72188C-90046
BDI #
1350409
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/72188C-90046/p/1350409
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.56
EAN
0053893386003
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
72188
Assembly Number
90046
Assembly Components
72188C (2) | 72488D (1) | X1S-72187 (1)
End Play
0.006
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
72188C-90046
Weight / LBS
10.244
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 72188; 1-7/8" Bore; 4-7/8" Outside Diameter; 3.062" Width; Double Row
Outside Diameter
4.875 Inch | 123.825 Millimeter
Assembly Width
3.062 Inch | 77.775 Millimeter
Bore
1.875 Inch | 47.625 Millimeter