https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8OTQwNXxpbWFnZS9qcGVnfGFEVXdMMmc1WXk4eE1EYzNNRGcyT0RjMk5EY3dNaTlKVGtSWVdGaENVa2RZV0ZoZlZGSmZRVk5UV1Y4eVUwTk9YekZFUTFCZk16QXdlRE13TUM1cWNHY3xkNTBjYzMwNTM3YWM0MWQ4NGZjNTAwMjc4MmJkYzIxZjQ1M2ExNjI1YzNmMDUyZDg4ZTlhNDJiNDFhOGJjMTUy
TIMKEN
TIMKEN
72200C-902A5
TIMKEN TIMKEN
Description
72200C-902A5 TAPERED ROLLER BEARING ASSY ; SINGLE ROW 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 72200; 2" Bore; 4-7/8" Outside Diameter; 3.062" Width; Double Row
Part #
72200C-902A5
BDI #
1350428
Details
1803.85
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/72200C-902A5/p/1350428
Your Price
$ 1,803.85 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.54
EAN
0053893855547
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
72200
Assembly Number
902A5
Assembly Components
72200C (2) | 72488D (1)
End Play
0.004
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
72200C-902A5
Weight / LBS
10.198
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 72200; 2" Bore; 4-7/8" Outside Diameter; 3.062" Width; Double Row
Assembly Width
3.062 Inch | 77.775 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
4.875 Inch | 123.825 Millimeter
