

TIMKEN
TIMKEN
72225C-99401
TIMKEN TIMKEN
Description
TIMKEN 72225C-99401
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 72225; 2-1/4" Bore; 4-7/8" Outside Diameter; 1-7/16" Width; Single Row
Part #
72225C-99401
BDI #
1425044
Details
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/72225C-99401/p/1425044
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.816
EAN
0053893658711
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
72225
Assembly Components
72225C (1) | 72487 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage Material
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
4.37
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 72225; 2-1/4" Bore; 4-7/8" Outside Diameter; 1-7/16" Width; Single Row
Outside Diameter
4.875 Inch | 123.825 Millimeter
Assembly Width
1.438 Inch | 36.525 Millimeter
Bore
2.25 Inch | 57.15 Millimeter