

NTN
NTN
74550A/74850
NTN NTN
Description
74550A/74850 TAPERED ROLLER BRG ASSY (SMARTCATALOG)
Tapered Bearing; Components 74550A (1) | 74850 (1); 5-1/2" Bore; 8-1/2" Outside Diameter; 1-7/8" Assembly Width; Single Row of Rollers
Part #
74550A/74850
BDI #
25267759
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/74550A-74850/p/25267759
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171516
EAN
4547359454871
Weight / US pound
1.24
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
74550
Assembly Components
74550A (1) | 74850 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.243
Long Description
Tapered Bearing; Components 74550A (1) | 74850 (1); 5-1/2" Bore; 8-1/2" Outside Diameter; 1-7/8" Assembly Width; Single Row of Rollers
Bore
5.5 Inch | 139.7 Millimeter
Assembly Width
1.875 Inch | 47.625 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter