

TIMKEN
TIMKEN
749A-902A2
TIMKEN TIMKEN
Description
749A-902A2 TAPERED ROLLER BEARING ASSY ; DOUBLE CUP 4-8 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 749; 3-1/4" Bore; 6-1/8" Outside Diameter; 4" Width; Double Row
Part #
749A-902A2
BDI #
1350884
Details
4860.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/749A-902A2/p/1350884
Your Price
$ 4,860.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
8.112
EAN
0053893813301
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
749
Assembly Number
902A2
Assembly Components
749A (2) | 742DC (1) | X1S-749A (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Hole in OD for Locking Pin
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
749A-902A2
Weight / LBS
18.283
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 749; 3-1/4" Bore; 6-1/8" Outside Diameter; 4" Width; Double Row
Assembly Width
4 Inch | 101.6 Millimeter
Bore
3.25 Inch | 82.55 Millimeter
Outside Diameter
6.125 Inch | 155.575 Millimeter