KOYO
KOYO
758/752
KOYO KOYO
Description
758/752 ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 3-3/8" Bore; 6-3/8" Outside Diameter; 1-7/8" Width; Single Row
Part #
758/752
BDI #
20865594
Details
381.47
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/758-752/p/20865594
Your Price
$ 381.47 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
4.26
EAN
0605790368219
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
9.383
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 3-3/8" Bore; 6-3/8" Outside Diameter; 1-7/8" Width; Single Row
Assembly Width
1.875 Inch | 47.625 Millimeter
Bore
3.375 Inch | 85.725 Millimeter
Outside Diameter
6.375 Inch | 161.92 Millimeter

