

TIMKEN
TIMKEN
82680D-902A9
TIMKEN TIMKEN
Description
82680D-902A9 TAPERED ROLLER BEARING ASSY ; POR NON RETURNABLE 2-ROW 8-12 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 82680; 7" Bore; 11" Outside Diameter; 4.437" Width; Double Row
Part #
82680D-902A9
BDI #
1351703
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/82680D-902A9/p/1351703
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
26.301
EAN
0053893886619
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
82680
Assembly Number
902A9
Assembly Components
82680D (1) | 82620 (2) | Y1S-82620 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
82680D-902A9
Weight / LBS
43.322
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 82680; 7" Bore; 11" Outside Diameter; 4.437" Width; Double Row
Outside Diameter
11 Inch | 279.4 Millimeter
Bore
7 Inch | 177.8 Millimeter
Assembly Width
4.437 Inch | 112.7 Millimeter