

TIMKEN
TIMKEN
8578-90187
TIMKEN TIMKEN
Description
8578-90187 TAPERED ROLLER BEARING ASSY ; 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 8578; 9-1/2" Bore; 12-7/8" Outside Diameter; 4-1/2" Width; Double Row
Part #
8578-90187
BDI #
1351934
Details
12301.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/8578-90187/p/1351934
Your Price
$ 12,301.49 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
23.61
EAN
0053893386447
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
8578
Assembly Number
90187
Assembly Components
8578 (2) | 8520CD (1) | X2S-8578 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
8578-90187
Weight / LBS
52.004
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 8578; 9-1/2" Bore; 12-7/8" Outside Diameter; 4-1/2" Width; Double Row
Outside Diameter
12.875 Inch | 327.025 Millimeter
Bore
9.5 Inch | 241.3 Millimeter
Assembly Width
4.5 Inch | 114.3 Millimeter