KOYO
KOYO
99550/100
KOYO KOYO
Description
99550/100 ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 5-1/2" Bore; 10" Outside Diameter; 2-5/8" Width; Single Row
Part #
99550/100
BDI #
20865608
Details
1627.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/99550-100/p/20865608
Your Price
$ 1,627.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
14.19
EAN
0605790371271
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
31.278
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 5-1/2" Bore; 10" Outside Diameter; 2-5/8" Width; Single Row
Assembly Width
2.625 Inch | 66.68 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Outside Diameter
10 Inch | 254 Millimeter

