

NTN
NTN
99575/99100
NTN NTN
Description
99575/99100 TAPERED RLR BRG ; 5.75"X10"X2.625"
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 99575; 5-3/4" Bore; 10" Outside Diameter; 2-5/8" Width; Single Row
Part #
99575/99100
BDI #
1213906
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/99575-99100/p/1213906
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
13.5
EAN
4547359459586
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
99575
Assembly Components
99575 (1) | 99100 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
29.762
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 99575; 5-3/4" Bore; 10" Outside Diameter; 2-5/8" Width; Single Row
Bore
5.75 Inch | 146.05 Millimeter
Outside Diameter
10 Inch | 254 Millimeter
Assembly Width
2.625 Inch | 66.68 Millimeter