SKF
SKF
BT1B 328688 AC/Q
SKF SKF
Description
BT1B 328688 AC /Q TAPERED ROLLER BRG ; SMALL SIZE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 328688; 29MM Bore; 50.292MM Outside Diameter; 14.224MM Width; Single Row
Part #
BT1B 328688 AC/Q
BDI #
1422528
Details
37.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/BT1B-328688-AC-Q/p/1422528
Your Price
$ 37.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.114
EAN
7316577661364
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
328688
Number of Tapered Rows
Single Row
Inch - Metric
Metric
Other Features
1 Single Cone | 1 Single Cup
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Weight / LBS
1.111
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number 328688; 29MM Bore; 50.292MM Outside Diameter; 14.224MM Width; Single Row
Bore
1.142 Inch | 29 Millimeter
Outside Diameter
1.98 Inch | 50.292 Millimeter
Assembly Width
0.56 Inch | 14.224 Millimeter

