Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BTHB 1866046 AA/QVC025 https://www.bdiexpress.com/medias/INDSKFBRGXXX-TR-ASSY-DR-BTHB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDB8aW1hZ2UvanBlZ3xhRFZpTDJnNE1TOHhNREl6TlRNM01qWTJOamt4TUM5SlRrUlRTMFpDVWtkWVdGaGZWRkpmUVZOVFdWOUVVbDlDVkVoQ1h6TXdNSGd6TURBdWFuQm58ZTZhNjg2YWMzYzNkNGRkYWRiNmEyMzQyOGZkNjc2MjBhM2FkMTMwYjcxNzc3NmQ2ZTU4NDI2M2I1OTg1YWVkZQ
17027337 Tapered Roller Bearing Assemblies 

SKF SKF

BTHB 1866046 AA/QVC025

Description

BTHB 1866046 AA/QVC025

Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 41MM Bore; 68MM Outside Diameter; 40MM Width; Double Row

Part #

BTHB 1866046 AA/QVC025

BDI #
17027337

Details

Request A Price RSD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
21.53
EAN
7316570667783
Product Group - BDI
B00308
Precision Class
Standard
Component
Assembly
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.skf.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number ; 41MM Bore; 68MM Outside Diameter; 40MM Width; Double Row
Outside Diameter
2.677 Inch | 68 Millimeter
Assembly Width
1.575 Inch | 40 Millimeter
Bore
1.614 Inch | 41 Millimeter