https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-DCN-SCP-DB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NTd8aW1hZ2UvanBlZ3xhRE5sTDJoak5DOHhNRFF5TnpRNU5URTFNelk1TkM5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOUVRMDVmVTBOUVgwUkNYek13TUhnek1EQXVhbkJufDQwYWIyMjMwZDhlMjNkNmQ4YzhmNGNkOGRjOTdiNTQ4MWY0NGZjYTI5MmRlOTRiNjNlNzUwYjdhYmE2ZGVjODA
https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-DCN-SCP-DB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2NTd8aW1hZ2UvanBlZ3xhRE5sTDJoak5DOHhNRFF5TnpRNU5URTFNelk1TkM5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOUVRMDVmVTBOUVgwUkNYek13TUhnek1EQXVhbkJufDQwYWIyMjMwZDhlMjNkNmQ4YzhmNGNkOGRjOTdiNTQ4MWY0NGZjYTI5MmRlOTRiNjNlNzUwYjdhYmE2ZGVjODA
NTN
NTN
CR1-0678LL
NTN NTN
Description
CR1-0678LL DEEP GROOVE BALL BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number CR1-0678; 30MM Bore; 58MM Outside Diameter; 42MM Width; Double Row
Part #
CR1-0678LL
BDI #
17147274
Details
125.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/CR1-0678LL/p/17147274
Your Price
$ 125.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0.49
EAN
4547359467949
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
CR1-0678
Number of Tapered Rows
Double Row
Inch - Metric
Metric
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number CR1-0678; 30MM Bore; 58MM Outside Diameter; 42MM Width; Double Row
Assembly Width
1.654 Inch | 42 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.283 Inch | 58 Millimeter

