

DODGE
DODGE
DU-C-111-DRY
DODGE DODGE
Description
DU-C-111-DRY INSERT BEARING, TYPE C SPECIAL DUTY HINGED CAP (SMARTCATALOG)
Tapered Roller Bearing; 1.688" Shaft Diameter; 4.88" Length Through Bore; 4.5" Insert Outer Diameter; 3000 RPM Maximum Speed; Tapered Adapter Shaft Attachment; Labyrinth Seal
Part #
076788
BDI #
27313779
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/DU-C-111-DRY/p/27313779
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
EAN
782475304998
Weight / US pound
10.46
Product Group - BDI
M06288
Noun
Bearing
Keyword String
Tapered Roller
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
10.46
Product Detail
Tapered Roller Bearing
Product Specification
1.688" Shaft Diameter; 4.88" Length Through Bore; 4.5" Insert Outer Diameter; 3000 RPM Maximum Speed; Tapered Adapter Shaft Attachment; Labyrinth Seal
Long Description
Tapered Roller Bearing; 1.688" Shaft Diameter; 4.88" Length Through Bore; 4.5" Insert Outer Diameter; 3000 RPM Maximum Speed; Tapered Adapter Shaft Attachment; Labyrinth Seal