https://www.bdiexpress.com/medias/INDNCHBRGXXX-TR-ASSY-1SCN-1SCP-E-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNDl8aW1hZ2UvanBlZ3xhRFV4TDJnek1TOHhNRFEzT1RFeE56YzVOVE0xT0M5SlRrUk9RMGhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZSVjlLWHpNd01IZ3pNREF1YW5Cbnw1NjE2MTJmNWViZWVkYThhODQ0Mzk1YWU4YzRjZjVhOTU2ZjQwOWE3Njg1OThmMTNkNDZmYWRlNjFhYTdjMGE3
https://www.bdiexpress.com/medias/INDNCHBRGXXX-TR-ASSY-1SCN-1SCP-E-J-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAxNDl8aW1hZ2UvanBlZ3xhRFV4TDJnek1TOHhNRFEzT1RFeE56YzVOVE0xT0M5SlRrUk9RMGhDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZSVjlLWHpNd01IZ3pNREF1YW5Cbnw1NjE2MTJmNWViZWVkYThhODQ0Mzk1YWU4YzRjZjVhOTU2ZjQwOWE3Njg1OThmMTNkNDZmYWRlNjFhYTdjMGE3
NACHI
NACHI
E32212J
NACHI NACHI
Description
E32212J TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; 60MM Bore; 110MM Outside Diameter; 29.75MM Assembly Width; Single Row
Part #
E32212JBNLS
BDI #
15087435
Details
97.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/E32212J/p/15087435
Your Price
$ 97.62 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
1.187
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.nachiamerica.com
Product Detail
Tapered Roller Bearing Assembly
Product Specification
60MM Bore; 110MM Outside Diameter; 29.75MM Assembly Width; Single Row
Long Description
Tapered Roller Bearing Assembly; 60MM Bore; 110MM Outside Diameter; 29.75MM Assembly Width; Single Row
