https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
TIMKEN
TIMKEN
EE113089-99402
TIMKEN TIMKEN
Description
EE113089-99402 TAPERED ROLLER BRG ASSY ; SINGLE ROW 12-18 OD
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number EE113089; 8.992" Bore; 17" Outside Diameter; 3-5/8" Width; Single Row
Part #
EE113089-99402
BDI #
23087252
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE113089-99402/p/23087252
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
70.22
EAN
0013992437174
Product Group - BDI
B04334
Precision Class
Class 2
Component
Assembly
Basic Number
EE113089
Assembly Number
99402
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
112.937
Long Description
Tapered Roller Bearing Assembly; Class 2 Precision; Basic Number EE113089; 8.992" Bore; 17" Outside Diameter; 3-5/8" Width; Single Row
Outside Diameter
17 Inch | 431.8 Millimeter
Bore
8.992 Inch | 228.397 Millimeter
Assembly Width
3.625 Inch | 92.075 Millimeter
