https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Nzh8aW1hZ2UvanBlZ3xhRFF5TDJnMU5TOHhNRGd5TVRRM016ZzJNVFkyTWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDJjZTg4YjIwMTI5YWVmZDRkMmQ5MmQwNGNlMmI3Zjc0NDJlNTBlZDE0NDg3ZTlmY2FhZjA4NmZhYWJlMTA5ODg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Nzh8aW1hZ2UvanBlZ3xhRFF5TDJnMU5TOHhNRGd5TVRRM016ZzJNVFkyTWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDJjZTg4YjIwMTI5YWVmZDRkMmQ5MmQwNGNlMmI3Zjc0NDJlNTBlZDE0NDg3ZTlmY2FhZjA4NmZhYWJlMTA5ODg
TIMKEN
TIMKEN
EE113091-902A1
TIMKEN TIMKEN
Description
EE113091-902A1 TAPERED ROLLER BEARING ; NON-RETURNABLE TWO-1-ROW ASSY
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE113091; 8.995" Bore; 17" Outside Diameter; 7-1/4" Width; Double Row
Part #
EE113091-902A1
BDI #
1354448
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE113091-902A1/p/1354448
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
115.27
EAN
0053893814766
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE113091
Assembly Number
902A1
Assembly Components
EE113091 (2) | 113170 (2) | Y4S-113170 (1)
End Play
0.012
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE113091-902A1
Weight / LBS
253.908
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE113091; 8.995" Bore; 17" Outside Diameter; 7-1/4" Width; Double Row
Bore
8.995 Inch | 228.473 Millimeter
Outside Diameter
17 Inch | 431.8 Millimeter
Assembly Width
7.25 Inch | 184.15 Millimeter
