https://www.bdiexpress.com/medias/INDXXXBRGXXX-TR-ASSY-2SCN-1DCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzMzJ8aW1hZ2UvanBlZ3xhRE01TDJnMk1pOHhNRE14TnpVeE9UVTROVE14TUM5SlRrUllXRmhDVWtkWVdGaGZWRkpmUVZOVFdWOHlVME5PWHpGRVExQmZNekF3ZURNd01DNXFjR2N8MGU4OGEwZjE4NjIxYTMzMzFmODQ0YmEyYWVhZmI4NzliYTY4Y2RiMzI3MzkyNmU4ODE0NDUyMmEyZTkyYjE0Mw
TIMKEN
TIMKEN
EE114080-90018
TIMKEN TIMKEN
Description
EE114080-90018 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE114080; 8" Bore; 16" Outside Diameter; 7-3/4" Width; Double Row
Part #
EE114080-90018
BDI #
1354454
Details
45959.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE114080-90018/p/1354454
Your Price
$ 45,959.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
101.474
EAN
0053893815053
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE114080
Assembly Number
90018
Assembly Components
EE114080 (2) | 114161D (1) | X1S-114080 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE114080-90018
Weight / LBS
223.713
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE114080; 8" Bore; 16" Outside Diameter; 7-3/4" Width; Double Row
Assembly Width
7.75 Inch | 196.85 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Bore
8 Inch | 203.2 Millimeter