Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

EE117063-90015 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-2TS-IM-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODU0MnxpbWFnZS9qcGVnfGFERmpMMmhpWlM4eE1EZ3lNVFEwT0RVek1UazVPQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmTWxSVFgwbE5MVkJPTFVOSFh6TXdNSGd6TURBdWFuQm58YjM1NjgwNjU0Yjc4YTU5OTE0NmM3MGIyZjc2ZDAzZTVkM2FkYWMzMGUxMjA1MmUxNGJhNGNmY2E2MjYxOWFlZQ
1354468 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

EE117063-90015

Description

EE117063-90015 TAPERED ROLLER BRG ASSY ; TWO-1-ROW 12-18OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE117063; 6-3/8" Bore; 14-3/4" Outside Diameter; 6-7/8" Width; Double Row

Part #

EE117063-90015

BDI #
1354468

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
106.155
EAN
0053893476261
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE117063
Assembly Number
90015
Assembly Components
EE117063 (2) | 117148 (2) | Y4S-117148 (1) | X3S-117063 (1)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE117063-90015
Weight / LBS
234.031
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE117063; 6-3/8" Bore; 14-3/4" Outside Diameter; 6-7/8" Width; Double Row
Assembly Width
6.875 Inch | 174.625 Millimeter
Outside Diameter
14.75 Inch | 374.65 Millimeter
Bore
6.375 Inch | 161.925 Millimeter