

TIMKEN
TIMKEN
EE130851-90087
TIMKEN TIMKEN
Description
EE130851 90087 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE130851; 8-1/2" Bore; 14" Outside Diameter; 6" Width; Double Row
Part #
053893490496
BDI #
1354564
Details
28591.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE130851-90087/p/1354564
Your Price
$ 28,591.67 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
54.147
EAN
0053893490496
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE130851
Assembly Number
90087
Assembly Components
EE130851 (2) | 131401CD (1) | X1S-130851 (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE130851-90087
Weight / LBS
119.266
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE130851; 8-1/2" Bore; 14" Outside Diameter; 6" Width; Double Row
Bore
8.5 Inch | 215.9 Millimeter
Outside Diameter
14 Inch | 355.6 Millimeter
Assembly Width
6 Inch | 152.4 Millimeter