

TIMKEN
TIMKEN
EE161400-90067
TIMKEN TIMKEN
Description
EE161400-90067 TAPERED ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW ASSY 18-24 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE161400; 14" Bore; 19" Outside Diameter; 5-1/4" Width; Double Row
Part #
EE161400-90067
BDI #
1354675
Details
23369.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE161400-90067/p/1354675
Your Price
$ 23,369.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
57.393
EAN
0053893504421
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE161400
Assembly Number
90067
Assembly Components
EE161400 (2) | 161901CD (1) | X1S-161400 (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE161400-90067
Weight / LBS
126.529
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE161400; 14" Bore; 19" Outside Diameter; 5-1/4" Width; Double Row
Bore
14 Inch | 355.6 Millimeter
Assembly Width
5.25 Inch | 133.35 Millimeter
Outside Diameter
19 Inch | 482.6 Millimeter