

TIMKEN
TIMKEN
EE291201-902A3
TIMKEN TIMKEN
Description
EE291201 902A3 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE291201; 12" Bore; 17-1/2" Outside Diameter; 5-3/4" Width; Double Row
Part #
053893590035
BDI #
1355058
Details
23455.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE291201-902A3/p/1355058
Your Price
$ 23,455.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
62.702
EAN
0053893590035
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE291201
Assembly Number
902A3
Assembly Components
EE291201 (2) | 291751CD (1) | X1S-291201 (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Outer Race with Oil Holes and Groove | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE291201-902A3
Weight / LBS
140.11
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE291201; 12" Bore; 17-1/2" Outside Diameter; 5-3/4" Width; Double Row
Bore
12 Inch | 304.8 Millimeter
Outside Diameter
17.5 Inch | 444.5 Millimeter
Assembly Width
5.75 Inch | 146.05 Millimeter