https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-SRTRB-TS-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ5OHxpbWFnZS9qcGVnfGFEWTVMMmcxWXk4eE1EZ3lNVFEzTXpZek1qSTROaTlOUmxKVVNVMUNVa2RZV0ZoZlUxSlVVa0pmVkZOZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDM1YTFmNWE3ZGMwOWEyYTVhMmE2MWI3MTc4NDY1NDI0Yzc5MDE2ZTdiNWJmMzk3MmUwODAyNGEwY2M5ZDM4N2E
TIMKEN
TIMKEN
EE752305-90022
TIMKEN TIMKEN
Description
EE752305-90022 TAPERED ROLLER BRG ASSY ; SINGLE ROW 36-48 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE752305; 30-1/2" Bore; 38" Outside Diameter; 3-11/16" Width; Single Row
Part #
EE752305-90022
BDI #
1355513
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE752305-90022/p/1355513
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
132.798
EAN
0053893681498
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE752305
Assembly Number
90022
Assembly Components
EE752305 (1) | 752380 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE752305-90022
Weight / LBS
292.77
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE752305; 30-1/2" Bore; 38" Outside Diameter; 3-11/16" Width; Single Row
Bore
30.5 Inch | 774.7 Millimeter
Outside Diameter
38 Inch | 965.2 Millimeter
Assembly Width
3.688 Inch | 93.665 Millimeter
