https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Nzh8aW1hZ2UvanBlZ3xhRFF5TDJnMU5TOHhNRGd5TVRRM016ZzJNVFkyTWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDJjZTg4YjIwMTI5YWVmZDRkMmQ5MmQwNGNlMmI3Zjc0NDJlNTBlZDE0NDg3ZTlmY2FhZjA4NmZhYWJlMTA5ODg
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0Nzh8aW1hZ2UvanBlZ3xhRFF5TDJnMU5TOHhNRGd5TVRRM016ZzJNVFkyTWk5TlJsSlVTVTFDVWtkWVdGaGZSRkpVVWtKZlVFNWZRMGRmTXpBd2VETXdNQzVxY0djfDJjZTg4YjIwMTI5YWVmZDRkMmQ5MmQwNGNlMmI3Zjc0NDJlNTBlZDE0NDg3ZTlmY2FhZjA4NmZhYWJlMTA5ODg
TIMKEN
TIMKEN
EE776420-90015
TIMKEN TIMKEN
Description
EE776420-90015 TAPERED ROLLER BEARING ; NON-RETURNABLE SINGLE 48-60 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE776420; 42" Bore; 66.8" Outside Diameter; 7-1/2" Width; Double Row
Part #
EE776420-90015
BDI #
1355544
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/EE776420-90015/p/1355544
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
561.72
EAN
0053893687452
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
EE776420
Assembly Number
90015
Assembly Components
EE776420 (2) | 776520 (2) | Y2S-776520 (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 2 Single Cup | Large and Small Ribs | Close Guided Roller
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
EE776420-90015
Weight / LBS
237.259
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number EE776420; 42" Bore; 66.8" Outside Diameter; 7-1/2" Width; Double Row
Bore
42 Inch | 1066.8 Millimeter
Outside Diameter
66.8 Inch | 1696.72 Millimeter
Assembly Width
7.5 Inch | 190.5 Millimeter
