https://www.bdiexpress.com/medias/INDXXXXXXXXX-27462618-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NjV8aW1hZ2UvanBlZ3xhRFEwTDJnME5DOHhNRFF4T0RFM056TTBNelV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpJMk1UaGZNekF3ZURNd01DNXFjR2N8Nzc2ZTE3N2VkOWYxYjJhMDU2MzNlNzRjZjRkZTIzMTlhODVjZmNlMWFmNTg0ZGE3Y2E3ZDE4MzA4M2YwODRjMA
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27462618-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3NjV8aW1hZ2UvanBlZ3xhRFEwTDJnME5DOHhNRFF4T0RFM056TTBNelV4T0M5SlRrUllXRmhZV0ZoWVdGaGZNamMwTmpJMk1UaGZNekF3ZURNd01DNXFjR2N8Nzc2ZTE3N2VkOWYxYjJhMDU2MzNlNzRjZjRkZTIzMTlhODVjZmNlMWFmNTg0ZGE3Y2E3ZDE4MzA4M2YwODRjMA
INA
INA
F-570871.TR2-DY-S35
INA INA
Description
F-570871.TR2-DY-S35 TAPER RLR BEARING
Tapered Roller Bearing Assembly; Double Row; 35MM Bore; 65MM Outside Diameter; 35MM Width; Stamped Steel Cage; Standard Precision
Part #
F-570871.TR2-DY-S35
BDI #
27462618
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/F-570871-TR2-DY-S35/p/27462618
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
0
Product Group - BDI
B04334
Harmonized Tariff Code
8482.20.00.00
Noun
Assembly
Keyword String
Tapered Roller Bearing
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.12436
Product Detail
Tapered Roller Bearing Assembly
Product Specification
Double Row; 35MM Bore; 65MM Outside Diameter; 35MM Width; Stamped Steel Cage; Standard Precision
Long Description
Tapered Roller Bearing Assembly; Double Row; 35MM Bore; 65MM Outside Diameter; 35MM Width; Stamped Steel Cage; Standard Precision

