

TIMKEN
TIMKEN
H239640-90066
TIMKEN TIMKEN
Description
H239640-90066 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H239640; 7" Bore; 12-5/8" Outside Diameter; 7-5/16" Width; Double Row
Part #
H239640-90066
BDI #
1356714
Details
36155.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H239640-90066/p/1356714
Your Price
$ 36,155.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
57.104
EAN
0053893540498
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H239640
Assembly Number
90066
Assembly Components
H239640 (2) | H239612CD (1) | H239640XA (1)
End Play
0.008
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H239640-90066
Weight / LBS
131.088
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H239640; 7" Bore; 12-5/8" Outside Diameter; 7-5/16" Width; Double Row
Bore
7 Inch | 177.8 Millimeter
Assembly Width
7.313 Inch | 185.75 Millimeter
Outside Diameter
12.625 Inch | 320.675 Millimeter