TIMKEN
TIMKEN
H239649D-90051
TIMKEN TIMKEN
Description
H239649D-90051 TR BEARINGS CUP ; NON-RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H239649; 7-3/8" Bore; 12.597" Outside Diameter; 6-5/8" Width; Double Row
Part #
H239649D-90051
BDI #
1356747
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H239649D-90051/p/1356747
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
52.598
EAN
0053893066011
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H239649
Assembly Number
90051
Assembly Components
H239649D (1) | H239610 (2) | H239610EA (1)
End Play
0.02
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
1 Double Cone | 2 Single Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H239649D-90051
Weight / LBS
119.92
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H239649; 7-3/8" Bore; 12.597" Outside Diameter; 6-5/8" Width; Double Row
Bore
7.375 Inch | 187.325 Millimeter
Outside Diameter
12.597 Inch | 319.964 Millimeter
Assembly Width
6.625 Inch | 168.275 Millimeter
