https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-DRTRB-TDO-PN-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODcxM3xpbWFnZS9qcGVnfGFEQTVMMmcyWVM4eE1EZ3lNVFEzTXpJek9UQTNNQzlOUmxKVVNVMUNVa2RZV0ZoZlJGSlVVa0pmVkVSUFgxQk9YME5IWHpNd01IZ3pNREF1YW5CbnxkNzliOTU1YWE1NjRjZDZkNWEyNTliNWVmMjM2MmNkNTczMGJmNTIyYzdkNmVkY2ExMjc2YWQ3ZGQzM2FlZDk0
TIMKEN
TIMKEN
H247548-90049
TIMKEN TIMKEN
Description
H247548-90049 TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H247548; 9-1/4" Bore; 15-1/8" Outside Diameter; 9-3/8" Width; Double Row
Part #
H247548-90049
BDI #
1356829
Details
42720.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H247548-90049/p/1356829
Your Price
$ 42,720.08 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
105.871
EAN
0053893550824
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H247548
Assembly Number
90049
Assembly Components
H247548 (2) | H247510CD (1) | H247549XB (1)
End Play
0.028
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H247548-90049
Weight / LBS
230.984
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H247548; 9-1/4" Bore; 15-1/8" Outside Diameter; 9-3/8" Width; Double Row
Outside Diameter
15.125 Inch | 384.175 Millimeter
Assembly Width
9.375 Inch | 238.125 Millimeter
Bore
9.25 Inch | 234.95 Millimeter
