

TIMKEN
TIMKEN
H249148-902A2
TIMKEN TIMKEN
Description
H249148-902A2 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE 2-ROW 12-18 OD
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H249148; 9-1/2" Bore; 16" Outside Diameter; 8-1/2" Width; Double Row
Part #
H249148-902A2
BDI #
1356861
Details
42640.12
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H249148-902A2/p/1356861
Your Price
$ 42,640.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
104.271
EAN
0053893552002
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H249148
Assembly Number
902A2
Assembly Components
H249148 (2) | H249111CD (1) | H249148XA (1)
End Play
0.016
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavy Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H249148-902A2
Weight / LBS
230.41
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H249148; 9-1/2" Bore; 16" Outside Diameter; 8-1/2" Width; Double Row
Assembly Width
8.5 Inch | 215.9 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Bore
9.5 Inch | 241.3 Millimeter