https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-H432649-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDB8aW1hZ2UvanBlZ3xhR1ZoTDJnNFlpOHhNREl6TlRNM01qazVORFU1TUM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUlORE15TmpRNVh6TXdNSGd6TURBdWFuQm58MTU1ZGE4Mjk2NTdjYjdkNDZlMWNlMzVmOGIwNDBlNmI1MzhiZDY5OTU5ZDQ0NmNlMGZjMzVhNTBkM2U0MzE1Mg
https://www.bdiexpress.com/medias/INDTIMBRGXXX-TR-ASSY-H432649-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDB8aW1hZ2UvanBlZ3xhR1ZoTDJnNFlpOHhNREl6TlRNM01qazVORFU1TUM5SlRrUlVTVTFDVWtkWVdGaGZWRkpmUVZOVFdWOUlORE15TmpRNVh6TXdNSGd6TURBdWFuQm58MTU1ZGE4Mjk2NTdjYjdkNDZlMWNlMzVmOGIwNDBlNmI1MzhiZDY5OTU5ZDQ0NmNlMGZjMzVhNTBkM2U0MzE1Mg
TIMKEN
TIMKEN
H432649-90027
TIMKEN TIMKEN
Description
H432649-90027 AP INTEGRATED BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H432649; 6" Bore; 10.88" Outside Diameter; " Width; Double Row
Part #
H432649-90027
BDI #
1357018
Details
16596.66
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H432649-90027/p/1357018
Your Price
$ 16,596.66 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
58.444
EAN
0053893848655
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H432649
Assembly Number
90027
Assembly Components
H432649 (1) | K518978 (1) | H432649 (1)
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
128.84
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H432649; 6" Bore; 10.88" Outside Diameter; " Width; Double Row
Outside Diameter
10.88 Inch | 276.352 Millimeter
Bore
6 Inch | 152.4 Millimeter

