KOYO
KOYO
H715332/11
KOYO KOYO
Description
H715332/11 ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H715332; 2-3/8" Bore; 5-3/8" Outside Diameter; 1-13/16" Width; Single Row
Part #
H715332/11
BDI #
20865618
Details
403.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H715332-11/p/20865618
Your Price
$ 403.73 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
3.5
EAN
0605790181948
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H715332
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
7.722
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H715332; 2-3/8" Bore; 5-3/8" Outside Diameter; 1-13/16" Width; Single Row
Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
5.375 Inch | 136.525 Millimeter
Assembly Width
1.813 Inch | 46.05 Millimeter

