Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg H715345-90032
1357072 Tapered Roller Bearing Assemblies 

TIMKEN TIMKEN

H715345-90032

Description

H715345-90032 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE DOUBLE CUP 4-8 OD

Tapered Roller Bearing Assembly; Standard Precision; Basic Number H715345; 2-13/16" Bore; 7" Outside Diameter; 3.87" Width; Double Row

Part #

H715345-90032

BDI #
1357072

Details

8573.73 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 8,573.73 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
14.563
EAN
0053893815848
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H715345
Assembly Number
90032
Assembly Components
H715345 (2) | K302662 (1) | H715345XA (1) | K326080 (2)
End Play
0.01
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Cone Spacer | 2 Closure
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
32.07
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H715345; 2-13/16" Bore; 7" Outside Diameter; 3.87" Width; Double Row
Outside Diameter
7 Inch | 177.8 Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Assembly Width
3.87 Inch | 98.298 Millimeter