

NTN
NTN
H936340VW1/H936310
NTN NTN
Description
H936340VW1/H936310 TAPERED ROLLER BRG (SMARTCATALOG)
Tapered Bearing; Components H936340VW1 (1) | H936310 (1); 6-1/8" Bore; 13" Outside Diameter; 3-3/8" Assembly Width; Single Row of Rollers
Part #
H936340VW1/H936310
BDI #
25268023
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H936340VW1-H936310/p/25268023
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
31171516
EAN
4547359902716
Weight / US pound
69.69
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
H936340
Assembly Components
H936340VW1 (1) | H936310 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Long Description
Tapered Bearing; Components H936340VW1 (1) | H936310 (1); 6-1/8" Bore; 13" Outside Diameter; 3-3/8" Assembly Width; Single Row of Rollers
Bore
6.125 Inch | 155.575 Millimeter
Outside Diameter
13 Inch | 330.2 Millimeter
Assembly Width
3.375 Inch | 85.725 Millimeter