

TIMKEN
TIMKEN
H961649-90023
TIMKEN TIMKEN
Description
H961649-90023 TAPERED ROLLER BEARINGS ; POR NON RETURNABLE
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H961649; 12-1/2" Bore; 24-1/2" Outside Diameter; 5-13/16" Width; Single Row
Part #
H961649-90023
BDI #
1357295
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/H961649-90023/p/1357295
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
180.45
EAN
0053893718798
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
H961649
Assembly Number
90023
Assembly Components
H961649 (1) | H961610 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Heavy Duty
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
H961649-90023
Weight / LBS
397.47
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number H961649; 12-1/2" Bore; 24-1/2" Outside Diameter; 5-13/16" Width; Single Row
Assembly Width
5.813 Inch | 147.65 Millimeter
Bore
12.5 Inch | 317.5 Millimeter
Outside Diameter
24.5 Inch | 622.3 Millimeter