Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HH221442/HH221410 https://www.bdiexpress.com/medias/INDNTNBRGXXX-TR-ASSY-1SCN-1SCP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgxNzB8aW1hZ2UvanBlZ3xhR1k0TDJnd09DOHhNRFU0TnpBek9ETXhPRFl5TWk5SlRrUk9WRTVDVWtkWVdGaGZWRkpmUVZOVFdWOHhVME5PWHpGVFExQmZNekF3ZURNd01DNXFjR2N8YWM4MDhkZjkzMzMxZmFhNGZkNWI2N2U5ZWUzYzNmMjVhMmRlNjUxZTdiMjRjMGVkMzNmMjJkYzEyMWUwNjEyNw
25268025 Tapered Roller Bearing Assemblies 

NTN NTN

HH221442/HH221410

Description

HH221442/HH221410 TAPERED RLR BRG ASSY (SMARTCATALOG)

Tapered Bearing; Components HH221442 (1) | HH221410 (1); 3-7/8" Bore; 7-1/2" Outside Diameter; 2.265" Assembly Width; Single Row of Rollers

Part #

HH221442/HH221410

BDI #
25268025

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN
Minimum Buy Quantity
1
UNSPSC
31171516
Weight / Kilogram
0
EAN
4547359070217
Product Group - BDI
B04334
Precision Class
Standard
Component
Assembly
Basic Number
HH221442
Assembly Components
HH221442 (1) | HH221410 (1)
Number of Tapered Rows
Single Row
Inch - Metric
Inch
Other Features
1 Single Cone | 1 Single Cup | Steel Cage
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.00
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
15.786
Long Description
Tapered Bearing; Components HH221442 (1) | HH221410 (1); 3-7/8" Bore; 7-1/2" Outside Diameter; 2.265" Assembly Width; Single Row of Rollers
Bore
3.875 Inch | 98.425 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Assembly Width
2.265 Inch | 57.531 Millimeter