

TIMKEN
TIMKEN
HH234048-90210
TIMKEN TIMKEN
Description
HH234048 90210 ; TAPERED ROLLER BRG ASS
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH234048; 6" Bore; 12-1/8" Outside Diameter; 7-7/8" Width; Double Row
Part #
053893529820
BDI #
1357651
Details
24037.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH234048-90210/p/1357651
Your Price
$ 24,037.09 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
62.721
EAN
0053893529820
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH234048
Assembly Number
90210
Assembly Components
HH234048 (2) | HH234011CD (1) | HH234049XA (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | Heavier Duty | Outer Race with Oil Holes and Groove
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
HH234048-90210
Weight / LBS
138.276
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH234048; 6" Bore; 12-1/8" Outside Diameter; 7-7/8" Width; Double Row
Bore
6 Inch | 152.4 Millimeter
Outside Diameter
12.125 Inch | 307.975 Millimeter
Assembly Width
7.875 Inch | 200.025 Millimeter