

TIMKEN
TIMKEN
HH249949-902B5
TIMKEN TIMKEN
Description
HH249949-902B5 ; TAPERED ROLLER BEARING
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH249949; 9-3/4" Bore; 16" Outside Diameter; 9-1/8" Width; Double Row
Part #
HH249949-902B5
BDI #
1357674
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Tapered-Roller-Bearing-Assemblies/HH249949-902B5/p/1357674
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171516
Weight / Kilogram
125.371
EAN
0053893121215
Product Group - BDI
B04336
Precision Class
Standard
Component
Assembly
Basic Number
HH249949
Assembly Number
902B5
Assembly Components
HH249949 (2) | HH249910CD (1) | HH249949XB (1) | PACKCRT690723 (1)
End Play
0.024
Number of Tapered Rows
Double Row
Inch - Metric
Inch
Other Features
2 Single Cone | 1 Double Cup | 1 Spacer
Category - BDI
Tapered Roller Bearings Assembly
Harmonized Tariff Code
8482.20.00.60
Noun
Bearing
Keyword String
Tapered
Manufacturer URL
https://www.timken.com
Weight / LBS
276.39
Long Description
Tapered Roller Bearing Assembly; Standard Precision; Basic Number HH249949; 9-3/4" Bore; 16" Outside Diameter; 9-1/8" Width; Double Row
Bore
9.75 Inch | 247.65 Millimeter
Outside Diameter
16 Inch | 406.4 Millimeter
Assembly Width
9.125 Inch | 231.775 Millimeter